Belt, 5/8in X 39-1/4in, fits Husqvarna 532408019 Impeller Drive

  • Mfr # 115-221

  • Zoro # G221905921


product price:  $34.69
/ea

Key Features

Application
Husqvarna / AYP - 408019, 532408019; Rotary - 14512
For Use With
Husqvarna / AYP - ST 2111E
Belt Type
Type 8 Belt
Width
5/8 in
Length
39-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
115-221
Zoro #
G221905921
UPC #
036577678793
Country of Origin
Indonesia

Dimensions

Width
5/8 in
Length
39-1/4 in

Details

Application
Husqvarna / AYP - 408019, 532408019; Rotary - 14512
For Use With
Husqvarna / AYP - ST 2111E
Belt Type
Type 8 Belt

Description

OREGON 115-221 Belt, 5/8" X 39-1/4", fits Husqvarna 532408019 Impeller Drive. This high-quality type 8 standard belt for impeller drive fits many snowblower models. Replaces AYP 408019.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.