
Belt, Aramid Cord, 3/8in. x 22in.
Mfr # 75-322
Zoro # G3608907
product price: $13.79
/eaKey Features
Length
22 in
Material
Aramid
Width
3/8 in
For Use With
Mower
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75-322
Zoro #
G3608907
UPC #
-
Country of Origin
India
Dimensions
Length
22 in
Width
3/8 in
Details
Item
Replacement Belt
Material
Aramid
For Use With
Mower
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.