Zoro Homepage

Belt, Aramid Cord, 3/8in. x 23in.

  • Mfr # 75-323

  • Zoro # G3610620


product price: $15.39
/ea

Key Features

For Use With
Mower
Width
3/8 in
Length
23 in
Material
Aramid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team