Zoro Homepage

Belt, Aramid Cord, 3/8in. x 25in.

  • Mfr # 75-325

  • Zoro # G3612066


product price: $15.29
/ea

Key Features

Width
3/8 in
For Use With
Mower
Length
25 in
Material
Aramid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75-325
Zoro #
G3612066
UPC #
-
Country of Origin
India

Dimensions

Width
3/8 in
Length
25 in

Details

Item
Replacement Belt
For Use With
Mower
Material
Aramid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.