Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt, Aramid Cord, 3/8in. x 43in.

  • Mfr # 75-343

  • Zoro # G3608898


product price: $16.69
/ea

Key Features

Material
Aramid
Width
3/8 in
For Use With
Mower
Length
43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75-343
Zoro #
G3608898
UPC #
-
Country of Origin
India

Dimensions

Width
3/8 in
Length
43 in

Details

Material
Aramid
Item
Replacement Belt
For Use With
Mower

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.