Belt, Drive, 3/8in X 36in, fits Ariens 07213100 Drive

  • Mfr # 15-195

  • Zoro # G821905857


product price:  $21.19
/ea

Key Features

Application
Ariens / Gravely - 07213100, 72131; Pix - P-72131; Stens - 238-036
Belt Type
Traction Belt
Length
35-7/8 in
Width
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15-195
Zoro #
G821905857
UPC #
036577678823
Country of Origin
Indonesia

Dimensions

Length
35-7/8 in
Width
3/8 in

Details

Application
Ariens / Gravely - 07213100, 72131; Pix - P-72131; Stens - 238-036
Belt Type
Traction Belt

Description

OREGON 15-195 Belt, Drive, 3/8" X 36", fits Ariens 07213100 Drive. The high-quality 15-195 snow thrower belt works with Gravely and Ariens 2-stage snow throwers. The belt measures 3/8 inch by 35-7/8 inches. Replaces Ariens 07213100 and 72131, Gravely 72131, Pix P-72131 and Stens 238-036.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.