Belt, Husqvarna / Poulan Pro, 1/2in. x 105 3/4in.

  • Mfr # 15-022

  • Zoro # G3610578


product price: $49.69
/ea

Key Features

Fits Brand
AYP, Ariens, Poulan, Husqvarna, Craftsman
Length
105-3/4 in
Type
Type 1
Width
1/2 in
Material
Aramid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15-022
Zoro #
G3610578
UPC #
-
Country of Origin
Mexico

Dimensions

Length
105-3/4 in
Width
1/2 in

Details

Item
Replacement Belt
Fits Brand
AYP, Ariens, Poulan, Husqvarna, Craftsman
Type
Type 1
Material
Aramid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.