Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt, Husqvarna / Poulan Pro, Deck, 1/2in. x 95-3/8in.

  • Mfr # 75-197

  • Zoro # G3608749


product price: $35.49
/ea

Key Features

Length
95-3/8 in
Fits Brand
MTD, Cub Cadet, Husqvarna, Craftsman
Width
1/2 in
Material
Aramid
Type
Type 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75-197
Zoro #
G3608749
UPC #
-
Country of Origin
Mexico

Dimensions

Length
95-3/8 in
Width
1/2 in

Details

Fits Brand
MTD, Cub Cadet, Husqvarna, Craftsman
Item
Deck Drive Belt
Material
Aramid
Type
Type 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.