Belt, Husqvarna / Poulan Pro, Mower Deck, 1/2in. x 101-1/2in.

  • Mfr # 15-023

  • Zoro # G3613122


product price:  $37.99
/ea

Key Features

Material
Aramid
Type
Type 1
Width
1/2 in
Fits Brand
AYP, Poulan, Husqvarna, Craftsman
Length
101-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15-023
Zoro #
G3613122
UPC #
-
Country of Origin
Mexico

Dimensions

Width
1/2 in
Length
101-1/2 in

Details

Material
Aramid
Type
Type 1
Fits Brand
AYP, Poulan, Husqvarna, Craftsman
Item
Mower Deck Belt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.