Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt, McLane, Measures 1/2in. x 20in.

  • Mfr # 75-123

  • Zoro # G3610587


product price: $7.69
/ea
Sold in multiples of 2 for $15.38

Key Features

Type
Type 1
Length
20 in
Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75-123
Zoro #
G3610587
UPC #
-
Country of Origin
Mexico

Dimensions

Length
20 in
Width
1/2 in

Details

Type
Type 1
Item
Replacement Belt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.