Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt, REPLACES SCAG 484088

  • Mfr # 15-135

  • Zoro # G206112535


product price: $66.15
/ea

Key Features

Type
Type 1
Length
152 in
Width
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15-135
Zoro #
G206112535
UPC #
5400182983972
Country of Origin
Mexico

Dimensions

Length
152 in
Width
5/8 in

Details

Type
Type 1
Item
Deck Drive Belt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.