Zoro Homepage

Belt, Scag Primary Drive, 1/2in. x 40in.

  • Mfr # 75-043

  • Zoro # G3609677


product price: $20.39
/ea

Key Features

Width
1/2 in
Length
40-1/4 in
Type
Type 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75-043
Zoro #
G3609677
UPC #
-
Country of Origin
Mexico

Dimensions

Width
1/2 in
Length
40-1/4 in

Details

Item
Transmission drive belt
Type
Type 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.