Zoro Homepage

Bent Valve Innertube

  • Mfr # 71-401

  • Zoro # G106123327


product price: $7.89
/ea

Key Features

Tire Size
9x350
Tire Rim Dia.
4 in
Height
9 in
Valve
Bent Valve
Width
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71-401
Zoro #
G106123327
UPC #
032488714018
Country of Origin
Viet Nam

Dimensions

Tire Size
9x350
Tire Rim Dia.
4 in
Height
9 in
Width
3.5 in

Details

Item
Lawn Mower Tire Inner Tube W/ Bent Valve
Valve
Bent Valve

Description

INNERTUBE 9X350-4 BENT VALVE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.