Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bent Valve Innertube

  • Mfr # 71-600

  • Zoro # G206123234


product price: $8.69
/ea

Key Features

Tire Rim Dia.
6 in
Width
4.1 in
Tire Size
410/350-6
Valve
Bent Valve
Section Height
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71-600
Zoro #
G206123234
UPC #
032488716005
Country of Origin
Viet Nam

Dimensions

Tire Rim Dia.
6 in
Width
4.1 in
Tire Size
410/350-6
Section Height
3.5 in

Details

Item
Lawn Mower Tire Inner Tube W/ Bent Valve
Valve
Bent Valve

Description

INNERTUBE 410/350-6 BENT VALVE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.