Blade, 16-1/4 In. L, 2-1/2 In. W
Mfr # 96-310
Zoro # G8852943
product price: $18.29
/eaKey Features
Length
16 1/4 in
Width
2 1/2 in
Thickness
0.2 in
OEM Replacement For
Bobcat GM 3-in-1
Blade Type
Mulching
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
96-310
Zoro #
G8852943
UPC #
032488904167
Country of Origin
United States
Dimensions
Length
16 1/4 in
Width
2 1/2 in
Thickness
0.2 in
Center Hole Diameter
5/8 in
Details
Item
Lawn Mower Blade
OEM Replacement For
Bobcat GM 3-in-1
Blade Type
Mulching
Center Hole
5/8 in
Product Type
Lawn Mower Blade
Compatible Mower
Bobcat GM 3-in-1
Description
Lawn Mower Blade, Compatible Mower Bobcat GM 3-in-1, Blade Type Mulching, Center Hole Diameter 5/8 in, Width 2 1/2 in, Length 16 1/4 in, Product Type Lawn Mower Blade, Thickness 0.2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.