Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oregon Blade, 16-5/8" L, 2.5" W 91-401

Blade, 16-5/8" L, 2.5" W (Discontinued)

  • Mfr # 91-401
  • Zoro # G9196361
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91-401
Zoro #
G9196361
UPC #
32488914012
Country of Origin
United States

Description

Oregon 596-309 GatorĀ® G5TM Blade, 19-1/2In. in length is a replacment for major brand John Deere. Requires 2 blades for 38In. cut 19-1/2" blade length measured diagonally 11/16" center hole diameter 3.0in. blade width 0.203in. blade thickness Replaces OEM #: John Deere - AM100945|John Deere - AM100946|John Deere - AM104652|John Deere - M112991|John Deere - M74449|John Deere - M112974|John Deere - M82408|John Deere - M84472|John Deere - M118958

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.