Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blade, 17-1/16" L, 2.5" W

  • Mfr # 91-079

  • Zoro # G9207613


product price: $19.89
/ea

Key Features

OffSet
7/16 in
Blade Length
17-1/16 in
Height
0.25 in
Blade Width
2.50 in
Thickness
0.250 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91-079
Zoro #
G9207613
UPC #
32488910793
Country of Origin
United States

Dimensions

Blade Length
17-1/16 in
Height
0.25 in
Blade Width
2.50 in
Thickness
0.250 in
Length
17-1/16 in
Width
2.5 in

Details

OffSet
7/16 in
Item
Mower Blade
Air Lift
1-1/16 in
Color
Black
Center Hole
7/8 in

Description

Oregon 92-011 Blade, 20-15/16In. in length is a replacment for major brands John Deere & Toro.
Requires 1 blade for 21In. cut
20-15/16" blade length measured diagonally
5/8" center hole diameter
3.0in. blade width
0.12in. blade thickness
Replaces OEM #: Arnold - 490-100-0076|J Thomas - LB-849|John Deere - PT14764|Lawn-Boy - 611240|John Deere - PT14765|Lawn-Boy - 612543-01|Lawn-Boy - 682915|Lawn-Boy - 612543|Lowes - 230601|Mowmore - LB21|PLP - 114-664|Prime Line - 7-04439|Rotary - 849|Stens - 330-845|Sunbelt - B1LB2300|Toro - 612543|Toro - 612543-01|Toro - 612543-03|John Deere - PT7132|Toro - 684380|Toro - 683682|Laser - 91386|Lawn-Boy - 683682|Lawn-Boy - 89844|Lawn-Boy - 612543-03|Lawn-Boy - 684380

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.