Zoro Homepage

Blade, 17-3/16" L, 2.5" W

  • Mfr # 91-393

  • Zoro # G9196422


product price: $18.09
/ea

Key Features

Blade Length
17-3/16 in
Color
Black
Length
17-3/16 in
Center Hole
11/16 in
Thickness
0.203 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91-393
Zoro #
G9196422
UPC #
032488913930
Country of Origin
United States

Dimensions

Blade Length
17-3/16 in
Length
17-3/16 in
Thickness
0.203 in
Blade Width
2.50 in
Height
0.203 in
Width
2.5 in

Details

Color
Black
Center Hole
11/16 in
Item
Mower Blade
Air Lift
13/16 in

Description

Oregon 93-011 Hi-Lift Blade, 21In. in length is a replacment for major brand John Deere.
Requires 3 blades for 61In. cut
21" blade length measured diagonally
5/8" center hole diameter
2.5in. blade width
0.25in. blade thickness
Replaces OEM #: Bobcat - 112111-03|Bobcat - 112243-03|Bobcat - 2722543-03|Bobcat - 72039B|Bobcat - WM142180B|Bobcat - 2722453-03|John Deere - TCU35394|Jacobsen - 112111-03|Bobcat - 42180B|Prime Line - 7-04521|Rotary - 3402|Spartan - 438-0002-00|Steiner - 112111-03|Stens - 310-086|Sunbelt - B1BC1206|Wright Stander - 71440007|Wright Stander - 71440010|Mowmore - BC21B|Jacobsen - 112243-03|Laser - 91162|John Deere - TCU34281|PLP - 114-160|Encore - 823006

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.