Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oregon Blade, 18-11/16" L, 2.5" W 91-380

Blade, 18-11/16" L, 2.5" W (Discontinued)

  • Mfr # 91-380
  • Zoro # G9199764
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91-380
Zoro #
G9199764
UPC #
32488913800
Country of Origin
United States

Description

Oregon 96-340 GatorĀ® G3TM Blade, 21-7/16In. in length is a replacment for major brand John Deere. Requires 2 blades for 42In. cut 21-7/16" blade length measured diagonally 11/16" center hole diameter 2.5in. blade width 0.203in. blade thickness Replaces OEM #: John Deere - M124896|John Deere - M127129|John Deere - M139802|John Deere - M145969|Scotts - M139802|John Deere - M156416|John Deere - M139803

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.