Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oregon Blade, 19-1/2" L, 3" W 91-400

Blade, 19-1/2" L, 3" W (Discontinued)

  • Mfr # 91-400
  • Zoro # G9199922
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91-400
Zoro #
G9199922
UPC #
32488914005
Country of Origin
United States

Description

Oregon 91-588 Mulching Blade, 25In. in length is a replacment for major brand John Deere. Requires 3 blades for 72In. cut 25" blade length measured diagonally 7/8" center hole diameter 2.5in. blade width 0.25in. blade thickness Replaces OEM #: John Deere - EPC201693|John Deere - M142514|John Deere - M141669|John Deere - TCU15882

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.