This item is Discontinued.

Oregon Oregon Chain 20in. Premium Vanguard Saw Chain  D72 D72

Oregon Chain 20in. Premium Vanguard Saw Chain D72 (Discontinued)

  • Mfr # D72
  • Zoro # G804136940
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D72
Zoro #
G804136940
UPC #
36577000242
Country of Origin
United States

Description

  • 20" chain fits many popular chainsaw brands, including Cub Cadet, Husqvarna, Poulan, Remington and Stihl
  • UL classified to conform to ANSI 175.1 standards for low-kickback saw chain
  • Made in an ISO certified facility
  • Bilingual packaging in English and Spanish
  • 20" length
  • Carded
  • Length: 1
  • Width: 6.75
  • Height: 5
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.