Zoro Homepage
This item is Discontinued.
Oregon Oregon Chain 16in. Premium Pro-Guard Saw Chain  L67 L67

Oregon Chain 16in. Premium Pro-Guard Saw Chain L67 (Discontinued)

  • Mfr # L67
  • Zoro # G204136113
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L67
Zoro #
G204136113
UPC #
36577010616
Country of Origin
United States

Description

  • Chain fits many Stihl brand chainsaws
  • UL classified to conform to ANSI 175.1 standards for low-kickback saw chain
  • Made in an ISO certified facility
  • Bilingual packaging in English and Spanish
  • 16" length
  • Carded
  • Length: 1
  • Width: 6.75
  • Height: 5
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.