Zoro Homepage
This item is Discontinued.
Oregon Chain, Micro-Lite, 5/16" 95VPX072G

Chain, Micro-Lite, 5/16" (Discontinued)

  • Mfr # 95VPX072G
  • Zoro # G8491117
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95VPX072G
Zoro #
G8491117
UPC #
036577494249
Country of Origin
Multiple

Dimensions

Length
18 in
Size
5/16 in

Details

Item
Chain, Micro-Lite, 5/16"
Application
Forestry, Garden, Landscape, Woodcutting
For Use With
Chainsaw/Polesaw
For Use With Mfr. Model Number
Material
Steel
Fits Brand
Echo, Fairmount Hydraulic, Hitachi, Homelite, Husqvarna, John Deere, Jonsered, Limblopper, Mac, Makita, Maruyama, McCulloch, Olympyk, Partner, Poulan, Rancher, RedMax, Sears/Craftsman, Shindawa (SDK), Tanaka

Description

Chain, Micro-Lite, 5/16 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.