This item is Discontinued.

Oregon Chain Saw Bar, 16 In., .050 In., .325 In. 160SLGK095

Chain Saw Bar, 16 In., .050 In., .325 In. (Discontinued)

  • Mfr # 160SLGK095
  • Zoro # G2871997
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160SLGK095
Zoro #
G2871997
UPC #
-
Country of Origin
Unknown

Dimensions

Bar Length
16 in
Bar Length Included
16 in

Details

Pitch
0.325 in
Item
Chain Saw Bar
Features
Pro-Lite bars have sprocket-nose laminated bars for full-time woodcutters who need the best combination of value and professional durability for cutting clean wood wit small to medium-size saws. You'll find that the slim contour provides excellent maneuverability
Gauge
0.05 in
Product Type
Chain Saw Bar

Description

Chain Saw Bar, Product Type Chain Saw Bar, Pitch 0.325 in, Gauge 0.05 in, Bar Length Included 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.