Zoro Homepage
This item is Discontinued.
Oregon Chain, Super Guard Chisel, 3/8" 72JGX084G

Chain, Super Guard Chisel, 3/8" (Discontinued)

  • Mfr # 72JGX084G
  • Zoro # G8491187
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72JGX084G
Zoro #
G8491187
UPC #
036577468387
Country of Origin
Multiple

Dimensions

Length
25 in
Size
3/8 in

Details

Item
Chain, Super Guard Chisel, 3/8"
Material
Steel
Fits Brand
Alpina, Castor, CubCadet, Dolmar, Fairmount Hydraulic, Homelite, Husqvarna, Jonsered, McCulloch, Poulan, Rancher, Shindawa (SDK)
For Use With
Chainsaw/Polesaw
For Use With Mfr. Model Number
109, 110, 110 EX, 1100 CD, 111, 112, 113, 114, 115, 116 si, 117, 118, 119, 120, 120 si, 120 Super, 133, 140, 154, 156, 165, 181, 30, 5100S, 5105H, 7910W, A-40, C-40, CP-41, CP-45, CP-540, CP-600, CS5018, CS5220, CS5720, HCS816, HCS820, HCS824, MT 7200, MT 8200, P-370, P-410, P-460, P510, PRO-41, PRO-45, PRO-540, PRO-600, PS 6400W, PS 7300H, PS 7900H, PS 7900W, PS-460, PS-510 PS-5100, PS-5105, PS-6400, PS-6800, PS-7300, PS-7310, PS-7900, PS-7910, PS-9000, PS-9010, PS-9010F, PS6400H
Application
Forestry, Garden, Landscape, Woodcutting

Description

Chain, Super Guard Chisel, 3/8 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.