Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oregon Chain, Super Guard Chisel, 3/8" 72LGX060G

Chain, Super Guard Chisel, 3/8" (Discontinued)

  • Mfr # 72LGX060G
  • Zoro # G8490925
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72LGX060G
Zoro #
G8490925
UPC #
036577468226
Country of Origin
Multiple

Dimensions

Length
16 in
Size
3/8 in

Details

Item
Chain, Super Guard Chisel, 3/8 in
For Use With
Chainsaw/Polesaw
Fits Brand
Allis Chalmers, Alpina, Castor, Dayton, Fairmount Hydraulic, Farmlite, Green Machine, Homelite, Husqvarna, John Deere, Jonsered, Logger, Lombard Comango, Makita, McCulloch, Montgomery Ward, Olympyk, Partner, Poulan, Rancher, RedMax, Ripping Mill, Sears/Craftsman, Shindawa, Skil, Solo, Super Lightning, TimberBear, Timberwolf, Western Auto, Woodsman
Material
Steel
For Use With Mfr. Model Number
109, 110, 110 EX, 111, 112, 113, 114, 115, 116 si, 117, 118, 119, 120, 120 si, 120 Super, 195, 295, 2Z462, 2Z462A, 2Z463, 2Z561, 2Z971, 4Z251, 4Z251A, 4Z252, 4Z397, 5100S, 5105H, 6Z826, 7Z627, 95, A-40, A-70, C-40, CP-41, CP-45, CP-540, CP-55, CP-56, CP-600, CP-65, CP-66, CP-70, CS5018, CS5220, CS5720, P-370, P-410, P-460, P510, PRO-41, PRO-45, PRO-540, PRO-55, PRO-56, PRO-600, PRO-65, PRO-66, PRO-70, PS 6400W, PS 7300H, PS-460, PS-510, PS-5100, PS-5105, PS-6400, PS-6800, PS-7300, PS6400H
Application
Forestry, Garden, Landscape, Woodcutting
Product Type
Chain, Super Guard Chisel, 3/8"

Description

Chain, Super Guard Chisel, 3/8 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.