Zoro Homepage
This item is Discontinued.
Oregon Chain, Super Guard Chisel, 3/8" 72LGX066G

Chain, Super Guard Chisel, 3/8" (Discontinued)

  • Mfr # 72LGX066G
  • Zoro # G8491406
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72LGX066G
Zoro #
G8491406
UPC #
036577468219
Country of Origin
Multiple

Dimensions

Size
3/8 in
Length
18 in

Details

Item
Chain, Super Guard Chisel, 3/8 in
Material
Steel
Application
Forestry, Garden, Landscape, Woodcutting
For Use With Mfr. Model Number
055SV, 1-10, 10-10, 195, 2-10, 295, 2Z462, 2Z462A, 2Z463, 2Z561, 2Z971, 3-10, 4-10, 42252, 42397, 4Z251, 4Z251A, 5-10, 50AV, 50V, 51SV, 55V, 6-10, 60V, 65, 65SV, 66SV, 6Z826, 7-10, 70V, 7600, 7700, 7Z627, 800V, 80EV, 95, AP-42, CS 600, CS 620P, CS 680, CS-3500, CS-3501, CS-3502, CS-3503, CS-451, CS-452, CS-500, CS-501, CS-501EVL, CS-510EVL, CS-550, CS-5500, CS-60, CS-601, CS-602, CS-60S, CS-650, CS-660, CS-670, CS-6700, CS-701, CS-702, CS-706, CS-750, CS-8000, CST-610, H6200B, QV-670, QV-8000
For Use With
Chainsaw/Polesaw
Fits Brand
Allis Chalmers, Cub Cadet, Dayton, Dolmar, Green Machine, Hitachi, Homelite, Husqvarna, McCulloch, Partner, Predator, Pruner, RedMax, Sears/Craftsman, Shindawa (SDK), Skil, Snapper, Tanaka, Timberman, Toro, Wildthing, Woodshark, Worx
Product Type
Chain, Super Guard Chisel, 3/8"

Description

Chain, Super Guard Chisel, 3/8 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.