Zoro Homepage
This item is Discontinued.
Oregon Chain, Super Guard Chisel, 3/8" 72LGX068G

Chain, Super Guard Chisel, 3/8" (Discontinued)

  • Mfr # 72LGX068G
  • Zoro # G8491449
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72LGX068G
Zoro #
G8491449
UPC #
036577468202
Country of Origin
Multiple

Dimensions

Size
3/8 in
Length
18 in

Details

Item
Chain, Super Guard Chisel, 3/8"
Application
Forestry, Garden, Landscape, Woodcutting
Material
Steel
Fits Brand
Alpina, Castor, CubCadet, Dolmar, Fairmount Hydraulic, Homelite, Husqvarna, Jonsered, McCulloch, Poulan, Rancher, Shindawa (SDK)
For Use With Mfr. Model Number
For Use With
Chainsaw/Polesaw

Description

Chain, Super Guard Chisel, 3/8 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.