Zoro Homepage
This item is Discontinued.
Oregon Chain, Super Guard Chisel, 3/8" 73JGX072G

Chain, Super Guard Chisel, 3/8" (Discontinued)

  • Mfr # 73JGX072G
  • Zoro # G8491099
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73JGX072G
Zoro #
G8491099
UPC #
036577467854
Country of Origin
Multiple

Dimensions

Length
20 in
Size
3/8 in

Details

Item
Chain, Super Guard Chisel, 3/8"
For Use With Mfr. Model Number
Application
Forestry, Garden, Landscape, Woodcutting
For Use With
Chainsaw/Polesaw
Material
Steel
Fits Brand
Alpina, Castor, CubCadet, Dolmar, Efco, Fairmount Hydraulic, Homelite, Husqvarna, Makita, McCulloch, Partner, Poulan, Rancher, Ripping Mill, Shindawa (SDK)

Description

Chain, Super Guard Chisel, 3/8 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.