Zoro Homepage

Chainsaw Bar Protective Cover, 16"

  • Mfr # 28934

  • Zoro # G406003114


product price: $12.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28934
Zoro #
G406003114
UPC #
36577005445
Country of Origin
Italy

Description

OREGON 28934 - Chainsaw Bar Protective Cover, 16"
  • Ideal for all users, this durable plastic bar cover protects your bar and chain from damage during transportation and storage.
  • Slides on the chainsaw bar easily.
  • Ideal for storage and transportation.
  • Durable plastic material.
  • Also available in a larger 20" size (See Oregon part number 28933).
Oregon is the world leader in chainsaw guide-bars. It brands bars for many major chainsaw manufacturers & sells Oregon-brand in the replacement market worldwide. Oregon chains are used as original equipment by 90% of the world's chainsaw manufacturers & by most of the world's professional loggers, farmers, & homeowners. Oregon also produces replacement mower blades, belts, & several other aftermarket replacement parts for power equipment.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.