Shop OREGON
See all product information
Create Account
Chainsaw Chain, 33Sl Pro-Guard Premium C-Loop, 18 In.
- Mfr # H73
- Zoro # G324230210
product price:Â
$
44.49
/ea
Key Features
Gauge
0.050 in
Type
20BPX
Compatible Chainsaw Manufacturer
Homelite, Solo
Bar Length Included
Bar Not Included
Compatible Bar Length
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H73
- Zoro #
- G324230210
- UPC #
- 036577005339
- Country of Origin
- United States
Dimensions
- Bar Length Included
- Bar Not Included
- Compatible Bar Length
- 18 in
- File Size
- 3/16 in
Details
- Gauge
- 0.050 in
- Type
- 20BPX
- Compatible Chainsaw Manufacturer
- Homelite, Solo
- Item
- Micro Chisel Chain
- Number of Links
- 73
- Sharpening Stone Included
- No Sharpening Stone Included
- Pitch
- 0.325 in
Description
An Ideal choice for occasional users like property owners and commercial cutters. This. 325 pitch. 050 gauge chain offers Low-Vibration, Micro Chisel cutters that have small radius working corners for excellent performance and easy maintenance, while also being certified low kickback. Oregon H73 18" saw chain Fits Homelite and Solo models.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.