Chainsaw Chain, 3/8 in LP, .043 in Gauge, 28 DL, for 6 in Bar, fits Milwaukee, Craftsman, Remington
- Mfr # 90F028G
- Zoro # G710877487
product price:Â
$
13.89
/ea
Key Features
Pitch
3/8 in
File Size
5/32 in
Compatible Chainsaw Manufacturer
Craftsman, Milwaukee, Remington
Gauge
0.043 in
Number of Links
28
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 90F028G
- Zoro #
- G710877487
- UPC #
- 36577662662
- Country of Origin
- United States
- Pitch
- 3/8 in
- Compatible Chainsaw Manufacturer
- Craftsman, Milwaukee, Remington
- Gauge
- 0.043 in
- Number of Links
- 28
- Type
- 90F
- Item
- Chainsaw Chain
- Sharpening Stone Included
- No Sharpening Stone Included
Dimensions
- File Size
- 5/32 in
- Bar Length Included
- Bar Not Included
- Compatible Bar Length
- 6 in
Description
OREGON 90F028G Chainsaw Chain, 3/8 in LP, .043 in Gauge, 28 DL, for 6 in Bar, fits Milwaukee, Craftsman, Remington. The Oregon 90F028G Full House Sequence AdvanceCut Saw Chain is ideal for landscapers and homeowners using small, low powered pole saws. The .043 gauge narrow kerf cutting systems increase efficiency since they need less power from the saw than standard cutting systems. Designed for homeowners and landscapers, the low-vibration, low kickback Chamfer Chisel cutters offer outstanding performance. Precision, heat-treated semi-chisel chain duo cuts smoothly with a higher tolerance for debris while built-in Lubri-Tec automatic oiling system extends the life of your chain by delivering oil to key parts of the chain so you can work smarter with less downtime and maintenance. Tough, long-lasting chrome outer layer and hardened rivets help reduce wear and allow for fewer chain adjustments. For chainsaw models that run 3/8 low-profile pitch, .043 Inch 1.1 mm gauge, 28 drive links. Fits Remington, Milwaukee and Craftsman. For pole saw sizes up to 42 cc. Model applications include: Craftsman CMCCSL621D1; Milwaukee 2527-20, M12; Remington: 11409-01 POLE SAW, Branch Wizard 111409-01, RM0612P. Product family: AdvanceCut; Pitch: 3/8 Low Profile; Gauge: .043; Drive Links: 28; Bar Length: 6; File Size: 5/32. Made in the U.S.A. - Lifetime Warranty.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.