Chainsaw Chain, AdvanceCut 91PX, 3/8 in Low Profile, .050 Gauge, 62 Drive Links

  • Mfr # 91PX062

  • Zoro # G113652759


product price:  $18.19
/ea

Key Features

Bar Length
18"
File Size
5/32"
Gauge
0 0.050"
Pitch
3/8" Low Profile
Number of Links
62
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
91PX062
Zoro #
G113652759
UPC #
-
Country of Origin
United States

Dimensions

Bar Length
18"
File Size
5/32"

Details

Item
AdvanceCut Saw Chain
Gauge
0 0.050"
Pitch
3/8" Low Profile
Number of Links
62
Chain Type
91PX

Description

OREGON 91PX062 Chainsaw Chain, AdvanceCut 91PX, 3/8 in Low Profile, 0.050 Gauge, 62 Drive Links. Oregon 91PX 18 in. AdvanceCut Saw Chain is for homeowners and occasional users who want a low-vibration and low-kickback chain. The Chamfer Chisel cutters' twin cutting corners offer outstanding performance. These cutters are durable, easy to maintain and forgiving compared to round-cornered chains.


  • • LubriTecTM keeps your chain and guide bar oiled for less friction and longer life
  • • For saw sizes up to 42 cc
  • • This saw chain met the kickback performance requirement of ANSI B175.1-2012 when tested according to the provisions of ANSI B175.1-2012. Low-kickback saw chain meets the kickback performance requirement of CSA Standard Z62.3.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.