Zoro Homepage

Chainsaw Chain, SpeedCut Nano Saw Chain, 80TXL, .325in Low Profile Pitch, .043in Gauge, 26 DL

  • Mfr # 80TXL026G

  • Zoro # G021905862


product price: $11.29
/ea

Key Features

Chain Type
80TXL
File Size
5/32 in
Pitch
0.325 Low Profile
Number of Links
26
Fits Bar Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80TXL026G
Zoro #
G021905862
UPC #
036577672159
Country of Origin
United States

Dimensions

File Size
5/32 in
Fits Bar Length
4 in

Details

Chain Type
80TXL
Pitch
0.325 Low Profile
Number of Links
26
Gauge
0.043 in
Item
SpeedCut Nano Saw Chain
Includes
1 Loop of SpeedCut Saw Chain
Application
Makita 4 Cordless Pruning Saw

Description

The 80TXL026G SpeedCut Nano Saw Chain combines with the SpeedCut Nano guide bar and sprocket to deliver the world's most efficient cutting system designed specifically for battery and low-powered gas saws. The patented new chain chassis delivers optimum performance in the 1-3 HP range resulting in increased cutting speed, longer battery runtime, and reduced tendency to stall. The reshaped micro-chisel cutters provide precision cut quality and excellent surface finish.

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.