Chainsaw Chain, SpeedCut Nano Saw Chain, 80TXL, .325in Low Profile Pitch, .043in Gauge, 32 DL

  • Mfr # 80TXL032G

  • Zoro # G221905853


product price:  $15.19
/ea

Key Features

File Size
5/32 in
Gauge
0.043 in
Pitch
0.325 Low Profile
Number of Links
32
Fits Bar Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
80TXL032G
Zoro #
G221905853
UPC #
036577672166
Country of Origin
United States

Dimensions

File Size
5/32 in
Fits Bar Length
6 in

Details

Item
SpeedCut Nano Saw Chain
Gauge
0.043 in
Pitch
0.325 Low Profile
Number of Links
32
Chain Type
80TXL
Application
Makita 6 Cordless Pruning Saw
Includes
1 Loop of SpeedCut Saw Chain

Description

The 80TXL032G SpeedCut Nano Saw Chain combines with the SpeedCut Nano guide bar and sprocket to deliver the world's most efficient cutting system designed specifically for battery and low-powered gas saws. The patented new chain chassis delivers optimum performance in the 1-3 HP range resulting in increased cutting speed, longer battery runtime, and reduced tendency to stall. The reshaped micro-chisel cutters provide precision cut quality and excellent surface finish.

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.