Chainsaw Chain, SpeedCut Nano Saw Chain, 80TXL, .325in Low Profile Pitch, .043in Gauge

  • Mfr # 80TXL070G

  • Zoro # G014838603


product price:  $24.29
/ea

Key Features

File Size
5/32"
Gauge
0.043"
Pitch
0.325" Low Profile
Includes
1 Loop of SpeedCut Saw Chain
Application
Fits Senix CSX6-M1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80TXL070G
Zoro #
G014838603
UPC #
-
Country of Origin
United States

Dimensions

File Size
5/32"

Details

Gauge
0.043"
Pitch
0.325" Low Profile
Includes
1 Loop of SpeedCut Saw Chain
Application
Fits Senix CSX6-M1
Chain Type
80TXL
Drive Links
70

Description

The 80TXL070G SpeedCut Nano Saw Chain combines with the SpeedCut Nano guide bar and sprocket to deliver the world's most efficient cutting system designed specifically for battery and low-powered gas saws. The patented new chain chassis delivers optimum performance in the 1-3 HP range resulting in increased cutting speed, longer battery runtime, and reduced tendency to stall. The reshaped micro-chisel cutters provide precision cut quality and excellent surface finish. 70 Drive Links.


  • • Must be used in combination with an Oregon SpeedCut Nano guide bar and sprocket; not compatible with standard 0.325" pitch cutting systems
  • • LubriTecTM keeps your chain and guide bar oiled for less friction and longer life
  • • Expanded Top-Plate Filing Indicators and depth gauge filing indicators area make accurate sharpening easier
  • • Blued Cutters deliver high-quality protection against corrosion and exclusive OCS-01 Steel provides greater durability
  • • For battery and gas saws up to 38cc
  • • Fits Senix CSX6-M1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.