Zoro Homepage

Chainsaw Guide Bar and Chain Combo, 12"

  • Mfr # 105698

  • Zoro # G8615930


product price: $38.49
/ea

Key Features

Gauge
0.050 in
Number of Links
45
Tail Mount Code
A041
Series
AdvanceCut
Number of Teeth
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105698
Zoro #
G8615930
UPC #
036577400011
Country of Origin
United States

Dimensions

Bar Length
12 in
Bar Nose Radius
Small

Details

Gauge
0.050 in
Number of Links
45
Tail Mount Code
A041
Series
AdvanceCut
Number of Teeth
7
Type
91PX
Narrow Kerf
No

Description

This 12" guide bar and chain combination features a 3/8" low profile chain that is ideal for homeowners and occasional users who want a low-vibration, low-kickback saw chain. The Chamfer Chisel cutters offer outstanding performance and are durable, easy to maintain and forgiving.
Fits Craftsman, Echo, Poulan and others, for additional fit information please see the part finder.
For saw sizes up to 42 cc
LubritecTM keeps your chain and guide bar oiled for less friction and longer life
This bar accepts Guard MateĀ® tip guards.
Pitch: 3/8" low profile, Gauge: .050", chain drive link count: 45
Saw chain met the kickback performance requirement of ANSI B175.1-2012 when tested according to the provision s of ANSI B175.1-2012. Low-kickback saw chain meets the kickback performance requirement of CSA Standard Z62.3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.