Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oregon Chainsaw Kit, 4.0Ah, 40V, 16" CS300-A6

Chainsaw Kit, 4.0Ah, 40V, 16" (Discontinued)

  • Mfr # CS300-A6
  • Zoro # G6368798
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS300-A6
Zoro #
G6368798
UPC #
-
Country of Origin
China

Details

Item
Chainsaw Kit,4.0Ah,40V,16"

Description

Chainsaw Kit,4.0Ah,40V,16 In.

Restrictions

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Lithium carbonate, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.