Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oregon Chainsaw Power Mate Rim Sprocket System, 325"-7 Small 7 41726X

Chainsaw Power Mate Rim Sprocket System, 325"-7 Small 7 (Discontinued)

  • Mfr # 41726X
  • Zoro # G8614950
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41726X
Zoro #
G8614950
UPC #
36577419822
Country of Origin
Canada

Description

The 41726X Power Mate Rim Sprocket System includes a 7-tooth, .325" pitch small 7 spline (SM7) sprocket. It is designed for every type of chain saw user. The chain and bar groove alignment is maximized, resulting in extended operational life and reduced overall costs. The sprocket's two-piece design includes a drum which allows the rim to be replaced multiple times before you need to buy a new unit. Replace every three rims.
For best performance, replace every three rims
Extend operational life by maximizing chain and bar groove alignment
Pitch: .325", Size: Small 7 Spline, Tooth Count: 7
Two-piece design includes a drum with a replaceable rim, allowing rim to be replaced multiple times before the entire unit is replaced
Fits Chainsaw Models Husqvarna - 136|Husqvarna - 36|Husqvarna - 41|Jonsered - 2036|Jonsered - 2040|Jonsered - CS 2137|Partner - 405|Poulan - 2500|Jonsered - 2040 Turbo|Poulan - 2750|Jonsered - 2036 Turbo|Poulan - 295|Jonsered - 2035|Poulan - 2900|Poulan - 4620 AV|Poulan - 4620 AVHD|Poulan - 4620AVX|Poulan - P600|Poulan - 3050|Poulan - 2775|Poulan - 255|Poulan - 4620|Partner - 365|Poulan - 2600

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.