
Chainsaw Pro Spur Sprocket, 3/8in., 7-Tooth
Mfr # 38145XF
Zoro # G814236074
product price: $31.79
/eaKey Features
Rims Included
No
Tooth Count
7
Bearing Included
No (Oregon 37325 Needle Bearing is available separately)
Sprocket Type
Spur
Pitch
3/8"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38145XF
Zoro #
G814236074
UPC #
-
Country of Origin
Canada
Details
Rims Included
No
Tooth Count
7
Bearing Included
No (Oregon 37325 Needle Bearing is available separately)
Sprocket Type
Spur
Pitch
3/8"
For Use With
Stihl 029, 034, 034 SUPER, 036, 036 PRO, 039, MS 290, MS 310, MS 311, MS 360, MS 360 C, MS 360 Pro, MS 360 QS, MS 390, MS 391. Replaces 1125-640-2000, 1125-640-2004, 1125-007-1002.
Wear Indicator
No
Description
Superior performance and value for professional users.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.