Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oregon Chainsaw Rim Sprocket, 404-7 Standard 7 22270

Chainsaw Rim Sprocket, 404-7 Standard 7 (Discontinued)

  • Mfr # 22270
  • Zoro # G8616350
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22270
Zoro #
G8616350
UPC #
36577415732
Country of Origin
United States

Description

Rims provide smoother cutting and less chain wear than spur sprockets.
For best performance, replace every two chain loops
Wear-depth indicators show when it's time to replace
Pitch: .404", Size: Standard 7 Spline, Tooth Count: 7
Radial port design uses centrifugal force to hrow off sawdust and debris
Fits Chainsaw Models Dolmar - 152|Echo - CS-1001|Homelite - 600D|Dolmar - 153|Homelite - 770D|Homelite - EZ7-19|Homelite - Super XL|Homelite - SUPER ZIP|Homelite - SXP1020|Homelite - V-955|Homelite - 700D|Homelite - XL1|Homelite - XP1000|Homelite - XP1020|Homelite - XP1100|Homelite - ZIP|Husqvarna - 1100|Homelite - EZ6|Husqvarna - 163|Husqvarna - 180|Husqvarna - 181|Husqvarna - 185|Husqvarna - 2100|Husqvarna - 2101|Homelite - 707D|Husqvarna - 263|Husqvarna - 260|Husqvarna - 281|Husqvarna - 285|Husqvarna - 288|Husqvarna - 298|Husqvarna - 3120|Homelite - 775D|Husqvarna - 160|Husqvarna - 380|Husqvarna - 390XP|Husqvarna - 390XPG|Husqvarna - 390XPW|Husqvarna - 394|Husqvarna - 394XP|Husqvarna - 395|Husqvarna - 395XP|Husqvarna - 395XPG|Husqvarna - 395XPW|Husqvarna - 480|Husqvarna - 65|Husqvarna - 77|Husqvarna - JUNGLE 3120|John Deere - CS71|John Deere - CS81|Jonsered - 1020|McCulloch - 1-10|McCulloch - 1-70 series|McCulloch - 10-10|McCulloch - 105|McCulloch - 125|McCulloch - 155|McCulloch - 165|McCulloch - 2-10|McCulloch - 200|McCulloch - 250|McCulloch - 3-10|McCulloch - 300|McCulloch - 355|McCulloch - 380|McCulloch - 4-10|McCulloch - 440|McCulloch - 450|McCulloch - 5-10|McCulloch - 515|McCulloch - 550|McCulloch - 6-10|Husqvarna - 385|McCulloch - 605|McCulloch - 650|McCulloch - 655|McCulloch - 7-10|McCulloch - 700|McCulloch - 740|McCulloch - 790|McCulloch - 795|McCulloch - 797|McCulloch - 8-10|McCulloch - 805|McCulloch - 850|McCulloch - 855|McCulloch - 9-10|McCulloch - CP-125|McCulloch - CP-12S|McCulloch - MAC 1-10|McCulloch - MAC 10-10|McCulloch - MAC 2-10|McCulloch - Mac 3-10|McCulloch - MAC 4-10|McCulloch - MAC 5-10|McCulloch - Mac 6-10|McCulloch - MAC 7-10|McCulloch - MAC 8-10|McCulloch - MAC 9-10|McCulloch - PM 380|McCulloch - PM 55|McCulloch - PM 555|McCulloch - PM 570|McCulloch - PM 60|McCulloch - PM 605|McCulloch - PM 650|McCulloch - PM 655|McCulloch - PM 700|McCulloch - PM 800|McCulloch - PM 850|McCulloch - Pro Mac 55|McCulloch - Pro Mac 60|McCulloch - SP 70|McCulloch - SP-125|McCulloch - SP-70|McCulloch - Timber Bear|Olympyk - 970|Husqvarna - 280|McCulloch - 610|Dolmar - 166|Poulan - 6000|Remington - LOGGER|Stihl - 050|Stihl - 051|Stihl - 064|Poulan - 5500|Stihl - 066 MAGNUM|Stihl - 070|Stihl - 075|Stihl - 076|Stihl - 07S|Stihl - 08|Stihl - MS 660|Stihl - S-10|Stihl - S10|Husqvarna - 3120XP|Olympyk - 980|Stihl - 066|Echo - CS-900EVL|Partner - R-421|Homelite - Super XL-AO

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.