Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oregon Chainsaw Scrench, 16mm X 11mm 57-001

Chainsaw Scrench, 16mm X 11mm (Discontinued)

  • Mfr # 57-001
  • Zoro # G8616369
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57-001
Zoro #
G8616369
UPC #
32488570010
Country of Origin
China

Description

A combination screwdriver and wrench to make chainsaw guidebar removal, chain tensioning, and other chain saw maintenance easier
Combination screw driver and wrench
Wrench size 16mm x 11mm
Ideal for replacing chainsaw bars and chain tensioning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.