Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chisel Chain, 3/8"Ptch, .050"Gge, 64Lnk

  • Mfr # 72EXL064G

  • Zoro # G6746304


product price: $22.95
/ea

Key Features

Series
PowerCut
Chain Pitch
3/8 in
Chain Type
72EXL
Number of Drive Links
64
Chain Gauge
0.050 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72EXL064G
Zoro #
G6746304
UPC #
-
Country of Origin
United States

Dimensions

File Size
7/32 in
Bar Length
18 in

Details

Series
PowerCut
Chain Pitch
3/8 in
Chain Type
72EXL
Number of Drive Links
64
Chain Gauge
0.050 in

Description

Chisel Chain,3/8 In.Ptch,.050 In.Gge,64Lnk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.