Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chisel Chain, 3/8"Ptch, .058"Gge, 60Lnk

  • Mfr # 73LPX060G

  • Zoro # G6747799


product price: $24.29
/ea

Key Features

File Size
7/32 in
Number of Drive Links
60
Chain Gauge
0.058 in
Chain Type
73LPX
Series
PowerCut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73LPX060G
Zoro #
G6747799
UPC #
-
Country of Origin
Canada

Dimensions

File Size
7/32 in
Bar Length
16 in

Details

Number of Drive Links
60
Chain Gauge
0.058 in
Chain Type
73LPX
Series
PowerCut
Chain Pitch
3/8 in

Description

Chisel Chain,3/8 In.Ptch,.058 In.Gge,60Lnk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.