- Home
- /
- Grounds & Outdoor
- /
- Snow Removal Equipment
- /
- Snow Blower Parts
- /
- Control Cable, Traction Drive, MTD

Control Cable, Traction Drive, MTD
Mfr # 46-006
Zoro # G521905881
product price: $19.69
/eaKey Features
Replaces
Cub Cadet / MTD - 746-0898, 746-0898A, 946-0898, 746-0898B, 946-0898B; Stens - 290-904
Length
43 in
For Use With
Cub Cadet / MTD models: 1028, 1028 4x4, 1028STE, 1030E, 1030W, 1130 SWE, 1130SE, 1130TE, 2X 728TDE, 313-618E100, 313-648F100, 314-616E100, 314-618E100, 314-648F100, 315-616E100, 315-716E100, 315E646F100, 315E66H100, 315E746F100, 316-616E100, 316-716E100, 316E646F100, 316E666H100, 316E746F100, 317E623D100, 317E633E100, 317E653F100, 317E663H100, 317E733E100, 317E753F100, 313-616E100, 1030, 31AE5E3F101, 31AE600E022, 11530C, 31AE623D100, 31AE623D101, 31AE633E100, 31AE633E101, 31AE653F100, 31AE660G022, 31AE6B3H100, 31AE6C0F022, 31AE753F100, 31AE773H101, 31AE7B3F100, 31AE7E3F101, 31AH4G3F100, 31AH4Q3G100, 31AH573H100, 31AH5B3H100, 31AH5C3F100, 31AE573H101, 31AH623D100, 31AH633E100, 31AH733E100, 31AH74TT710, 31AH74TT756, 31AH75KU596, 31AH773H100, 31AH7E3F100, 31AH7Q3G100, 31AH7S7H710, 31AM73TS710, 31BM73TS710, 522 WE, 522E, 522WE, 524, 524T, 724 WE, 724E, 724STE, 724TE, 724WE, 726TDE, 728TDE, 730STE, 826, 826 4x4, 826 SWE, 826SWE, 1130 STE, 31A6C0F382, 31AH5F3F100, 31AE600E382, 926STE, 926SWE, 926TE, 247.88555, 247.88557, 247.88568, 247.88569, 247.88664, 247.88816, 247.8885, 247.88851, 247.88852, 247.88853, 247.888531, 247.88854, 247.88864, 312-610E000, 312-610E032, 312-610E054, 312-610E088, 312-610E098, 312-610E102, 312-610E118, 312-610E134, 312-610E192, 312-610E352, 312-612E000, 312-612E054, 312-612E098, 312-640F000, 312-640F032, 312-640F054, 312-640F088, 312-640F098, 312-640F134, 312-640F192, 312-640F352, 312-642F000, 312-642F054, 312-642F102, 312-660G000, 313-610E000, 313-610E027, 313-610E031, 313-610E032, 313-610E054, 313-610E088, 313-610E095, 313-610E098, 826T, 313-610E102, 313-610E120, 313-610E134, 313-610E161, 313-610E205, 313-610E352, 313-612E000, 313-612E027, 313-612E054, 313-612E095, 313-612E098, 926SE, 313-612E205, 313-616E190, 313-640F000, 313-640F027, 313-640F031, 313-640F032, 313-640F054, 313-640F088, 313-640F095, 313-640F098, 313-640F118, 313-640F120, 313-640F149, 313-640F161, 313-640F205, 313-640F352, 313-642F000, 313-642F027, 313-642F095, 313-642F102, 313-642F161, 313-642F205, 313-646F190, 313-648F190, 313-660G000, 313-660G054, 313-660G149, 313-660G161, 313-660G205, 314-610E000, 314-610E013, 314-610E088, 314-612E000, 314-616E131, 314-616E190, 314-640F000, 314-640F088, 314-642F000, 314-646F131, 314-646F190, 314-648F190, 314-660G000, 314-666G131, 314-666G190, 315-611D000, 315-611D118, 315-611D352, 315-613E131, 315-616E190, 315-641E000, 315-641E118, 315-661E118, 315-718E099, 315-746E190, 315E610E000, 315E633E401, 315E640F000, 315E640F013, 315E640F088, 315E640F352, 315E641E000, 315E641E205, 315E643F131, 315E646F190, 315E660G000, 315E663G131, 315E666H190, 315E733E401, 315E740F000, 315E740F352, 315E748F099, 315E753F401, 315E756G190, 316-610E147, 316-611D000, 316-611D118, 316-611D302, 316-611D352, 316-611D372, 316-611D700, 316-613E131, 316-616E190, 316-641E000, 316-641E118, 316-746E190, 316E610E000, 316E610E033, 316E610E088, 316E610E382, 316E610E700, 316E611D000, 316E611D352, 316E611D752, 316E613D401, 316E633E401, 316E633E701, 316E640F000, 316E640F013, 316E640F033, 316E640F088, 316E640F302, 316E640F352, 316E640F372, 316E640F382, 316E640F700, 316E640F752, 316E641E205, 316E643F131, 316E646-190, 316E660G000, 316E660G352, 316E660G700, 316E661E118, 316E663G131, 316E666H190, 316E733E401, 316E733E701, 316E740F000, 316E740F352, 316E740F700, 316E740F752, 316E753F401, 316E753F701, 316E756G190, 316E760F118, 317-611D000, 317-611D097, 317-611D118, 317-611D302, 317-611D372, 317-611D700, 317E610E000, 317E610E033, 317E610E088, 317E610E382, 317E611D120, 317E611D352, 317E613E131, 317E623D190, 317E623D401, 317E633E190, 317E633E401, 317E640F000, 317E640F033, 317E640F088, 317E640F352, 317E640F372, 317E640F700, 1030TE, 1130SWE, 317E642E352, 317E643F131, 317E644E000, 317E644E097, 317E644E129, 317E644E302, 317E653F190, 317E660G000, 926E, 317E660G352, 317E660G372, 317E661E118, 313-612E161, 317E662G120, 313-610E118, 317E663H190, 317E663H401, 317E662G013, 317E733E401, 317E738E099, 926 STE, 317E742F352, 317E753F190, 317E753F401, 317E758F099, 317E760F118, 317E762F013, 31A-611D000, 31A-611D062, 31A-611D129, 31A-611D131, 31A-611D205, 31A-611D206, 31A-611D352, 31A-611D372, 31A-611E120, 31A-614E149, 31A-614E205, 31A-615D118, 31AD4M3F190, 31AD5L3F190, 31AD5P3H190, 31AD6J3D190, 31AD6K3E190, 31AD7K3E190, 31AD7N3F190, 31AE458G099, 317E733E190, 31AE558F099, 31AE558G099, 31AE573H190, 31AE573H401, 31AE5D8E099, 31AE5E3F190, 31AE600E033, 31AE600E131, 31AE600E161, 31AE600E300, 31AE610E000, 31AE610E088, 31AE611D120, 31AE613E131, 31AE614E149, 31AE623D190, 31AE623D401, 31AE633E190, 31AE633E401, 31AE640E120, 31AE640E206, 31AE640F000, 31AE640F062, 31AE640F088, 31AE640F120, 31AE640F131, 31AE640F149, 31AE640F161, 31AE553F401, 317E642E088, 31AE640F206, 31AE640F372, 31AE640F382, 31AE640G131, 31AE642E515, 31AE642F206, 31AE643E401, 31AE643F131, 31AE643F515, 31AE643G131, 31AE644E000, 31AE644E062, 31AE644E129, 31AE644E131, 31AE644E302, 31AE644E372, 31AE644F205, 31AE645E129, 31AE645E352, 31AE653F103, 31AE653F190, 31AE653F401, 31AE660F013, 31AE660F062, 31AE660F129, 31AE660G000, 31AE660G034, 31AE660G149, 31AE660G205, 31AE660G300, 31AE660G352, 31AE660H513, 31AE660H525, 31AE662E088, 31AE662G515, 31AE662H013, 31AE662H515, 317E663G131, 31AE663G131, 31AE663H401, 31AE663H515, 31AE664F000, 31AE664F302, 31AE664F352, 31AE664G352, 31AE665E118, 31AE640F205, 31AE6A4E000, 31AE6A4E120, 31AE6A4E129, 31AE6A4E131, 31AE6A4E372, 31AE6B3H401, 31AE6C0F033, 31AE6C0F300, 31AE6C0F382, 31AE6C3H131, 31AE6COF300, 31AE6Q0F034, 31AE733E190, 31AE740F000, 31AE740F120, 31AE753F190, 31AE753F401, 31AE758F099, 31AE762F013, 31AE763G401, 317E642E120, 31AE7C8F099, 31AE7E3F190, 317E660G302, 31AH4G3F190, 31AH4Q3G190, 31AH553G401, 31AH573H190, 31AH5B3H190, 31AH5C3F190, 31AH5C3F401, 31AH5F3F190, 31AH5Q3G401, 31AE665F118, 31AE7H8G799, 31AH633E190, 31AH763G401, 31AE663H190, 31AH660G300, 31AH623D190, 31AH7Q3G190, 31AH7S3G701, 31AH773H190, 31AE765F118, 31AH7E3F190, 31AS611D163, 31AS611E352, 31AS615E099, 31AS640F352, 31AS644E000, 31AS644E129, 31B-611D062, 31B-611D352, 31BE600E131, 31BE640F062, 31BE640F206, 31BE642F205, 31BE642F206, 31BE660F129, 31BE665E118, 31BH5C3F401, 31BH5Q3G401, 31BH763G401, 31BS644E129, 31AH7L3G701, Snow Boss, Snow Boss 1050, Snow Boss 1150T, Snow Boss 1150W, Snow Boss 500, Snow Boss 550, Snow Boss 750, Snow Boss 750 ST, Snow Boss 750T, Snow Boss 800ST, Snow Boss 850, Snow Boss 850ST, 31CE660F129, 317E740F000, 31AS610E000, Snow Boss 855 4x4, Snow Boss 950 ST, Snow Boss 950ST, Snow Boss 950T, Snow Boss 950W, Snow Boss 955 4x4, 31AE640F352, Snow Boss 950, Snow Boss SB-955-T, Snow Thrower 1028, Snow Thrower 524, Snow Thrower 826, Snow Boss SB-1050W, Snow Boss SB-855W, 31AS611D062, Snow Boss 855, 31AS611D129, Snow Boss 850W,
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamCustomers Also Purchased
Specifications
Product Information
MFR #
46-006
Zoro #
G521905881
UPC #
032488460069
Country of Origin
Taiwan, Province of China
Dimensions
Length
43 in
Details
Replaces
Cub Cadet / MTD - 746-0898, 746-0898A, 946-0898, 746-0898B, 946-0898B; Stens - 290-904
For Use With
Cub Cadet / MTD models: 1028, 1028 4x4, 1028STE, 1030E, 1030W, 1130 SWE, 1130SE, 1130TE, 2X 728TDE, 313-618E100, 313-648F100, 314-616E100, 314-618E100, 314-648F100, 315-616E100, 315-716E100, 315E646F100, 315E66H100, 315E746F100, 316-616E100, 316-716E100, 316E646F100, 316E666H100, 316E746F100, 317E623D100, 317E633E100, 317E653F100, 317E663H100, 317E733E100, 317E753F100, 313-616E100, 1030, 31AE5E3F101, 31AE600E022, 11530C, 31AE623D100, 31AE623D101, 31AE633E100, 31AE633E101, 31AE653F100, 31AE660G022, 31AE6B3H100, 31AE6C0F022, 31AE753F100, 31AE773H101, 31AE7B3F100, 31AE7E3F101, 31AH4G3F100, 31AH4Q3G100, 31AH573H100, 31AH5B3H100, 31AH5C3F100, 31AE573H101, 31AH623D100, 31AH633E100, 31AH733E100, 31AH74TT710, 31AH74TT756, 31AH75KU596, 31AH773H100, 31AH7E3F100, 31AH7Q3G100, 31AH7S7H710, 31AM73TS710, 31BM73TS710, 522 WE, 522E, 522WE, 524, 524T, 724 WE, 724E, 724STE, 724TE, 724WE, 726TDE, 728TDE, 730STE, 826, 826 4x4, 826 SWE, 826SWE, 1130 STE, 31A6C0F382, 31AH5F3F100, 31AE600E382, 926STE, 926SWE, 926TE, 247.88555, 247.88557, 247.88568, 247.88569, 247.88664, 247.88816, 247.8885, 247.88851, 247.88852, 247.88853, 247.888531, 247.88854, 247.88864, 312-610E000, 312-610E032, 312-610E054, 312-610E088, 312-610E098, 312-610E102, 312-610E118, 312-610E134, 312-610E192, 312-610E352, 312-612E000, 312-612E054, 312-612E098, 312-640F000, 312-640F032, 312-640F054, 312-640F088, 312-640F098, 312-640F134, 312-640F192, 312-640F352, 312-642F000, 312-642F054, 312-642F102, 312-660G000, 313-610E000, 313-610E027, 313-610E031, 313-610E032, 313-610E054, 313-610E088, 313-610E095, 313-610E098, 826T, 313-610E102, 313-610E120, 313-610E134, 313-610E161, 313-610E205, 313-610E352, 313-612E000, 313-612E027, 313-612E054, 313-612E095, 313-612E098, 926SE, 313-612E205, 313-616E190, 313-640F000, 313-640F027, 313-640F031, 313-640F032, 313-640F054, 313-640F088, 313-640F095, 313-640F098, 313-640F118, 313-640F120, 313-640F149, 313-640F161, 313-640F205, 313-640F352, 313-642F000, 313-642F027, 313-642F095, 313-642F102, 313-642F161, 313-642F205, 313-646F190, 313-648F190, 313-660G000, 313-660G054, 313-660G149, 313-660G161, 313-660G205, 314-610E000, 314-610E013, 314-610E088, 314-612E000, 314-616E131, 314-616E190, 314-640F000, 314-640F088, 314-642F000, 314-646F131, 314-646F190, 314-648F190, 314-660G000, 314-666G131, 314-666G190, 315-611D000, 315-611D118, 315-611D352, 315-613E131, 315-616E190, 315-641E000, 315-641E118, 315-661E118, 315-718E099, 315-746E190, 315E610E000, 315E633E401, 315E640F000, 315E640F013, 315E640F088, 315E640F352, 315E641E000, 315E641E205, 315E643F131, 315E646F190, 315E660G000, 315E663G131, 315E666H190, 315E733E401, 315E740F000, 315E740F352, 315E748F099, 315E753F401, 315E756G190, 316-610E147, 316-611D000, 316-611D118, 316-611D302, 316-611D352, 316-611D372, 316-611D700, 316-613E131, 316-616E190, 316-641E000, 316-641E118, 316-746E190, 316E610E000, 316E610E033, 316E610E088, 316E610E382, 316E610E700, 316E611D000, 316E611D352, 316E611D752, 316E613D401, 316E633E401, 316E633E701, 316E640F000, 316E640F013, 316E640F033, 316E640F088, 316E640F302, 316E640F352, 316E640F372, 316E640F382, 316E640F700, 316E640F752, 316E641E205, 316E643F131, 316E646-190, 316E660G000, 316E660G352, 316E660G700, 316E661E118, 316E663G131, 316E666H190, 316E733E401, 316E733E701, 316E740F000, 316E740F352, 316E740F700, 316E740F752, 316E753F401, 316E753F701, 316E756G190, 316E760F118, 317-611D000, 317-611D097, 317-611D118, 317-611D302, 317-611D372, 317-611D700, 317E610E000, 317E610E033, 317E610E088, 317E610E382, 317E611D120, 317E611D352, 317E613E131, 317E623D190, 317E623D401, 317E633E190, 317E633E401, 317E640F000, 317E640F033, 317E640F088, 317E640F352, 317E640F372, 317E640F700, 1030TE, 1130SWE, 317E642E352, 317E643F131, 317E644E000, 317E644E097, 317E644E129, 317E644E302, 317E653F190, 317E660G000, 926E, 317E660G352, 317E660G372, 317E661E118, 313-612E161, 317E662G120, 313-610E118, 317E663H190, 317E663H401, 317E662G013, 317E733E401, 317E738E099, 926 STE, 317E742F352, 317E753F190, 317E753F401, 317E758F099, 317E760F118, 317E762F013, 31A-611D000, 31A-611D062, 31A-611D129, 31A-611D131, 31A-611D205, 31A-611D206, 31A-611D352, 31A-611D372, 31A-611E120, 31A-614E149, 31A-614E205, 31A-615D118, 31AD4M3F190, 31AD5L3F190, 31AD5P3H190, 31AD6J3D190, 31AD6K3E190, 31AD7K3E190, 31AD7N3F190, 31AE458G099, 317E733E190, 31AE558F099, 31AE558G099, 31AE573H190, 31AE573H401, 31AE5D8E099, 31AE5E3F190, 31AE600E033, 31AE600E131, 31AE600E161, 31AE600E300, 31AE610E000, 31AE610E088, 31AE611D120, 31AE613E131, 31AE614E149, 31AE623D190, 31AE623D401, 31AE633E190, 31AE633E401, 31AE640E120, 31AE640E206, 31AE640F000, 31AE640F062, 31AE640F088, 31AE640F120, 31AE640F131, 31AE640F149, 31AE640F161, 31AE553F401, 317E642E088, 31AE640F206, 31AE640F372, 31AE640F382, 31AE640G131, 31AE642E515, 31AE642F206, 31AE643E401, 31AE643F131, 31AE643F515, 31AE643G131, 31AE644E000, 31AE644E062, 31AE644E129, 31AE644E131, 31AE644E302, 31AE644E372, 31AE644F205, 31AE645E129, 31AE645E352, 31AE653F103, 31AE653F190, 31AE653F401, 31AE660F013, 31AE660F062, 31AE660F129, 31AE660G000, 31AE660G034, 31AE660G149, 31AE660G205, 31AE660G300, 31AE660G352, 31AE660H513, 31AE660H525, 31AE662E088, 31AE662G515, 31AE662H013, 31AE662H515, 317E663G131, 31AE663G131, 31AE663H401, 31AE663H515, 31AE664F000, 31AE664F302, 31AE664F352, 31AE664G352, 31AE665E118, 31AE640F205, 31AE6A4E000, 31AE6A4E120, 31AE6A4E129, 31AE6A4E131, 31AE6A4E372, 31AE6B3H401, 31AE6C0F033, 31AE6C0F300, 31AE6C0F382, 31AE6C3H131, 31AE6COF300, 31AE6Q0F034, 31AE733E190, 31AE740F000, 31AE740F120, 31AE753F190, 31AE753F401, 31AE758F099, 31AE762F013, 31AE763G401, 317E642E120, 31AE7C8F099, 31AE7E3F190, 317E660G302, 31AH4G3F190, 31AH4Q3G190, 31AH553G401, 31AH573H190, 31AH5B3H190, 31AH5C3F190, 31AH5C3F401, 31AH5F3F190, 31AH5Q3G401, 31AE665F118, 31AE7H8G799, 31AH633E190, 31AH763G401, 31AE663H190, 31AH660G300, 31AH623D190, 31AH7Q3G190, 31AH7S3G701, 31AH773H190, 31AE765F118, 31AH7E3F190, 31AS611D163, 31AS611E352, 31AS615E099, 31AS640F352, 31AS644E000, 31AS644E129, 31B-611D062, 31B-611D352, 31BE600E131, 31BE640F062, 31BE640F206, 31BE642F205, 31BE642F206, 31BE660F129, 31BE665E118, 31BH5C3F401, 31BH5Q3G401, 31BH763G401, 31BS644E129, 31AH7L3G701, Snow Boss, Snow Boss 1050, Snow Boss 1150T, Snow Boss 1150W, Snow Boss 500, Snow Boss 550, Snow Boss 750, Snow Boss 750 ST, Snow Boss 750T, Snow Boss 800ST, Snow Boss 850, Snow Boss 850ST, 31CE660F129, 317E740F000, 31AS610E000, Snow Boss 855 4x4, Snow Boss 950 ST, Snow Boss 950ST, Snow Boss 950T, Snow Boss 950W, Snow Boss 955 4x4, 31AE640F352, Snow Boss 950, Snow Boss SB-955-T, Snow Thrower 1028, Snow Thrower 524, Snow Thrower 826, Snow Boss SB-1050W, Snow Boss SB-855W, 31AS611D062, Snow Boss 855, 31AS611D129, Snow Boss 850W,
Description
OREGON 46-006 Control Cable, Traction Drive, MTD. Switching out your cables with Oregon cables improves your machinery's performance and maneuverability, making your job easier and your day shorter.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Skid Shoe, Snow Thrower, Murray 85105Ma (73-067)
- OREGON Belt, 1/2in X 37in, fits Ariens 07200430 (15-723)
- OREGON Carburetor Rebuild Kit, Replaces Cub Cadet MTD 951-12788A (49-328)
- OREGON Belt, 3/8in X 38in, fits MTD 754-0269 (15-469)
- ANTEGO 16X6.50-8 ATW-053 2 Ply Snow Blower Tires Non-directional Single (T5302166508)
- HUSQVARNA EXTENDED OIL DRAIN TUBE (532432687)
- HUSQVARNA PULLEY.W/SPACER.2.25 (532180522)
- HUSQVARNA WASHER, FLAT (532155415)
- SUNCAST 18 Poly Snow Shovel (SN100012)
- EGO Snow Blower Cover, Black, 12-59/64" H (CB002)
- EXTREME MAX 5600.3207 Shingle-Saver 21' Roof Snow Rake with 24" Blade (5600.3207)
- BARE GROUND Mag Plus Liquid Deicer, 1 gallon bottles (BGS-1)
- BRIGGS & STRATTON Rubber Friction Disc, 4.3 (1501435MA)
- SOLO Ice Melt, Granular, 50 lb. Carton, -5 F (CSOL050BX-GR)
- OREGON Belt, 3/8in X 30in, fits Murray 5938MA (15-482)