Shop OREGON
See all product information
Create Account
ControlCut 16 In. Chainsaw Chain
- Mfr # J66
- Zoro # G411362602
product price:Â
$
30.65
/ea
Key Features
Sharpening Stone Included
No Sharpening Stone Included
Pitch
0.325 in
Gauge
0.058 in
Number of Links
66
Type
21BPX
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J66
- Zoro #
- G411362602
- UPC #
- -
- Country of Origin
- Canada
- Sharpening Stone Included
- No Sharpening Stone Included
- Pitch
- 0.325 in
- Gauge
- 0.058 in
- Number of Links
- 66
- Type
- 21BPX
- Compatible Chainsaw Manufacturer
- Echo, Efco, GIO, Husqvarna, Jonsered, Makita, Red Max
- Item
- Micro Chisel Chain
Dimensions
- File Size
- 3/16 in
- Compatible Bar Length
- 16 in
- Bar Length Included
- Bar Not Included
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.