Shop OREGON
See all product information
Create Account
ControlCut 20 In. Chainsaw Chain
- Mfr # J78
- Zoro # G311362610
product price:Â
$
42.49
/ea
Key Features
Bar Length Included
Bar Not Included
Number of Links
78
Gauge
0.058 in
Pitch
0.325 in
Compatible Chainsaw Manufacturer
Dolmar, Echo, Efco, GIO, Husqvarna, Jonsered, Makita, Poulan, Power Fist, Powerhorse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J78
- Zoro #
- G311362610
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Bar Length Included
- Bar Not Included
- Compatible Bar Length
- 20 in
- File Size
- 3/16 in
Details
- Number of Links
- 78
- Gauge
- 0.058 in
- Pitch
- 0.325 in
- Compatible Chainsaw Manufacturer
- Dolmar, Echo, Efco, GIO, Husqvarna, Jonsered, Makita, Poulan, Power Fist, Powerhorse
- Item
- Micro Chisel Chain
- Type
- 21BPX
- Sharpening Stone Included
- No Sharpening Stone Included
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.