Zoro Homepage

ControlCut Bar, .325"Ptch, .050"Gauge, A074 Bar Mnt, 16"

  • Mfr # 160PXLBA074

  • Zoro # G9829637


product price: $49.79
/ea

Key Features

Bar Nose Radius
Small
Sprocket Nose Tooth Count
10
Narrow Kerf
No
Color
Matte Silver
Tail Mount Code
A074
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160PXLBA074
Zoro #
G9829637
UPC #
-
Country of Origin
China

Dimensions

Bar Nose Radius
Small
Bar Length
16 in

Details

Item
ControlCut Bar,.325"Ptch,.050" ga.,A074
Sprocket Nose Tooth Count
10
Narrow Kerf
No
Color
Matte Silver
Tail Mount Code
A074
Gauge
0.050 in
Pitch
0.325 in
Series
ControlCut
Guide Bar Code
PXL
Intenz
No
Number of Drive Links
62

Description

ControlCut Bar,.325 In.Ptch,.050 In. ga.,A074

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.