
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
158PXLBK041
Zoro #
G104101310
UPC #
036577574132
Country of Origin
China
Description
Oregon 158PXLBK041 ControlCut Guide Bar, 15"
Professional lightweight guide bar designed to reduce kickback for better cutting control. Top performance for professional woodcutters.
Key Features Include:
• More precise cutting from a stiffer bar
• Provides better balance on smaller saws
• Lighter weight means less fatigue
• Longer nose life and better performance with a new sprocket nose system
• Reduced rail wear and more precise cutting via better chain fitup
• Fits several models of Craftsman, Homelite, Poulan, Echo and others
Technical Specifications:
• Pitch: .325" | Gauge: .058" | Bar Length: 15" | Tail Mount: K041 | Drive Links: 64
• Product Family/Category: ControlCut Guide Bars
Model applications include but are not limited to:
BILTEMA: CS142G;
ECHO: CS-3600, CS-360EVL, CS-3700, CS-3700ES, CS-370ES, CS-3900, CS-390ESX, CS-4000, CS-400EVL, CS-4010, CS-4200, CS-420EMS, CS-420ES, CS-420ES (AUS), CS-420ES (BASIC), CS-420ES (EU), CS-420ES (PRC), CS-4400, CS-440EVL, CS-450, CS-450 (BASIC), CS-450 (RUS), CS-4500, CS-4510, CS-452, CS-452ESX, CS-452ESX (RUS), CS-4600, CS-4610, CS-490ES, CS-5000, CS-500ES, CS-501SX, CS-510, CS-5100, CS-525, CS-550, CS-680, CS-8002;
ISEKI: 389S, 452GS, 452S, YB377, YB495, YB501, YB601, YB691, YB701;
MAKITA: DCS4300, DCS4301;
SDK - 389S, 452GS, 452S, YB377, YB495, YB501, YB601, YB691, YB701;
SHINDAIWA: 360, 366, 370, 377, 394, 400, 415, 416, 420, 450, 451, 488, 490, 500, 510, 560, 580, 389S, 389S (AUS), 446S, 451S, 452GS, 452S, 488P, 491S, 501SX, A180B, YB377, YB495, YB501, YB601, YB691, YB701;
TANAKA: ECS4000, ECV-4501;
ZENOAH: G380AVS
Part Applications Include:
Echo - 430521-30131; 430521-30134; 430521-37334; 430521-37333; X123-000600; X123-000620; X123-000650;
Shindaiwa - X123-000400; X123-000401; X123-000410; X123-000411; X123-000630; X123-000660
Professional lightweight guide bar designed to reduce kickback for better cutting control. Top performance for professional woodcutters.
Key Features Include:
• More precise cutting from a stiffer bar
• Provides better balance on smaller saws
• Lighter weight means less fatigue
• Longer nose life and better performance with a new sprocket nose system
• Reduced rail wear and more precise cutting via better chain fitup
• Fits several models of Craftsman, Homelite, Poulan, Echo and others
Technical Specifications:
• Pitch: .325" | Gauge: .058" | Bar Length: 15" | Tail Mount: K041 | Drive Links: 64
• Product Family/Category: ControlCut Guide Bars
Model applications include but are not limited to:
BILTEMA: CS142G;
ECHO: CS-3600, CS-360EVL, CS-3700, CS-3700ES, CS-370ES, CS-3900, CS-390ESX, CS-4000, CS-400EVL, CS-4010, CS-4200, CS-420EMS, CS-420ES, CS-420ES (AUS), CS-420ES (BASIC), CS-420ES (EU), CS-420ES (PRC), CS-4400, CS-440EVL, CS-450, CS-450 (BASIC), CS-450 (RUS), CS-4500, CS-4510, CS-452, CS-452ESX, CS-452ESX (RUS), CS-4600, CS-4610, CS-490ES, CS-5000, CS-500ES, CS-501SX, CS-510, CS-5100, CS-525, CS-550, CS-680, CS-8002;
ISEKI: 389S, 452GS, 452S, YB377, YB495, YB501, YB601, YB691, YB701;
MAKITA: DCS4300, DCS4301;
SDK - 389S, 452GS, 452S, YB377, YB495, YB501, YB601, YB691, YB701;
SHINDAIWA: 360, 366, 370, 377, 394, 400, 415, 416, 420, 450, 451, 488, 490, 500, 510, 560, 580, 389S, 389S (AUS), 446S, 451S, 452GS, 452S, 488P, 491S, 501SX, A180B, YB377, YB495, YB501, YB601, YB691, YB701;
TANAKA: ECS4000, ECV-4501;
ZENOAH: G380AVS
Part Applications Include:
Echo - 430521-30131; 430521-30134; 430521-37334; 430521-37333; X123-000600; X123-000620; X123-000650;
Shindaiwa - X123-000400; X123-000401; X123-000410; X123-000411; X123-000630; X123-000660
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.