Shop OREGON
See all product information
Create Account
ControlCut Saw Chain for 16'' Bar - 66 Drive Links - fits Husqvarna Poulan Makita Jonsered & others
- Mfr # J66
- Zoro # G321874479
product price:Â
$
31.99
/ea
Key Features
Sharpening Stone Included
No Sharpening Stone Included
Bar Length Included
Bar Not Included
Gauge
0.058 in
Pitch
0.325 in
File Size
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J66
- Zoro #
- G321874479
- UPC #
- 36577007661
- Country of Origin
- Canada
Dimensions
- Bar Length Included
- Bar Not Included
- File Size
- 3/16 in
- Compatible Bar Length
- 16 in
Details
- Sharpening Stone Included
- No Sharpening Stone Included
- Gauge
- 0.058 in
- Item
- Micro Chisel Chain
- Pitch
- 0.325 in
- Compatible Chainsaw Manufacturer
- Echo, Efco, GIO, Husqvarna, Jonsered, Makita, Red Max
- Number of Links
- 66
- Type
- 21BPX
Description
An Ideal choice for occasional users like property owners and commercial cutters. This .325 pitch .050 gauge chain offers Low-Vibration Micro Chisel cutters that have small radius working corners for excellent performance and easy maintenance while also being certified low kickback.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.